SMT Flap Disc 325 4-1/2" 40 Grit, 10PK

  • Mfr # 325040115022F

  • Zoro # G521718863


product price:  $74.69
/pk 10, $7.47/ea

Key Features

Flap Disc Type
Type 29
Abrasive Grit
40
Coating Coverage
Closed
Connector Size
7/8 in
Maximum Operating Speed
13,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
325040115022F
Zoro #
G521718863
UPC #
-
Country of Origin
Poland

Dimensions

Connector Size
7/8 in
Overall Diameter
4-1/2 in

Details

Flap Disc Type
Type 29
Abrasive Grit
40
Coating Coverage
Closed
Maximum Operating Speed
13,300 RPM
Backing Material
Cloth
Connector Type
Unthreaded hole
Color
Blue
Abrasive Material
Alumina Zirconia
Item
Flap Disc
Abrasive Type
Coated
Abrasive Grade
Coarse
Backing Plate Material
Plastic
Face Angle
Flat
Density Rating
High

Description

SMT325, Extra, Flap Disc, 7/8" Arbor Hole, 4-1/2" Diameter, Flat, Alumina Zirconia, For use on Weld Seam, Edge Work, Beveling, Universal Metal, Steel, Stainless Steel, Finish Grinding, Flat Surfaces, 40-Grit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.