SMT Flap Disc 325 4-1/2" 60 Grit, 10PK

  • Mfr # 325060115022F

  • Zoro # G121718829


product price:  $74.69
/pk 10, $7.47/ea

Key Features

Face Angle
Flat
Color
Blue
Abrasive Type
Coated
Coating Coverage
Closed
Flap Disc Type
Type 27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325060115022F
Zoro #
G121718829
UPC #
-
Country of Origin
Poland

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Face Angle
Flat
Abrasive Grit
60
Color
Blue
Abrasive Type
Coated
Coating Coverage
Closed
Flap Disc Type
Type 27
Backing Material
Cloth
Connector Type
Unthreaded hole
Abrasive Material
Alumina Zirconia
Density Rating
High
Abrasive Grade
Medium
Maximum Operating Speed
13,300 RPM
Backing Plate Material
Plastic
Item
Flap Disc

Description

SMT325, Extra, Flap Disc, 7/8" Arbor Hole, 4-1/2" Diameter, Flat, Alumina Zirconia, For use on Weld Seam, Edge Work, Beveling, Universal Metal, Steel, Stainless Steel, Finish Grinding, Flat Surfaces, 60-Grit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.