
SMT Flap Disc 800 4-1/2" Non-Woven Coarse, 5PK
Mfr # 800CRSE115022
Zoro # G321718933
product price:Â $83.49
/pk 5, $16.70/ea
Free Shipping & Returns
Key Features
Flap Disc Type
Type 29
Coating Coverage
Open
Density Rating
High
Abrasive Type
Non-woven
Connector Type
Unthreaded hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
800CRSE115022
Zoro #
G321718933
UPC #
-
Country of Origin
Poland
Dimensions
Connector Size
7/8 in
Overall Diameter
4-1/2 in
Details
Flap Disc Type
Type 29
Coating Coverage
Open
Density Rating
High
Abrasive Type
Non-woven
Connector Type
Unthreaded hole
Abrasive Grade
Coarse
Backing Plate Material
Fiberglass
Face Angle
12-Degree Angle
Abrasive Material
Non-woven
Abrasive Grit
Coarse
Item
Flap Disc
Maximum Operating Speed
7,000 RPM
Backing Material
Cloth
Color
Brown
Description
SMT800T, Flap Disc, 4-1/2" Diameter, 7/8" Arbor Hole, 12-Degree Angle, Interleaf, Self-Mounting, Long Life, Cool Running, Self-Vented, For use on Rust Removal, Varnish Removal, Heat Tinting, Oxide Film Removal, Universal Metal, Steel, Stainless Steel, High Alloy Stainless Steel, Aluminum, Non-Ferrous Metal, Finish Grinding, Finishing, Satin Finish, Non-Woven, Coarse
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.