SMT Flap Disc 800 4-1/2" Non-Woven Medium, 5PK

  • Mfr # 800MEDM115022

  • Zoro # G121719215


product price:  $83.49
/pk 5, $16.70/ea
Free Shipping & Returns

Key Features

Flap Disc Type
Type 29
Connector Type
Unthreaded hole
Abrasive Grade
Medium
Coating Coverage
Open
Overall Diameter
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800MEDM115022
Zoro #
G121719215
UPC #
-
Country of Origin
Poland

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Flap Disc Type
Type 29
Connector Type
Unthreaded hole
Abrasive Grade
Medium
Coating Coverage
Open
Abrasive Material
Non-woven
Backing Material
Cloth
Backing Plate Material
Fiberglass
Face Angle
12-Degree Angle
Density Rating
High
Item
Flap Disc
Color
Burgundy
Abrasive Type
Non-woven
Maximum Operating Speed
7,000 RPM
Abrasive Grit
Medium

Description

SMT800T, Flap Disc, 4-1/2" Diameter, 7/8" Arbor Hole, 12-Degree Angle, Interleaf, Self-Mounting, Long Life, Cool Running, Self-Vented, For use on Rust Removal, Varnish Removal, Heat Tinting, Oxide Film Removal, Universal Metal, Steel, Stainless Steel, High Alloy Stainless Steel, Aluminum, Non-Ferrous Metal, Finish Grinding, Finishing, Satin Finish, Non-Woven, Medium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.