
SMT Titan 624 4-1/2" 120 Grit Flap Disc, 10PK
Mfr # 624120115FT
Zoro # G221719238
product price:Â $92.49
/pk 10, $9.25/ea
Free Shipping & Returns
Key Features
Flap Disc Type
Type 27
Overall Diameter
4-1/2 in
Connector Size
5/8-11 in
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
624120115FT
Zoro #
G221719238
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8-11 in
Details
Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Backing Material
Polyester, Cotton
Abrasive Type
Coated
Abrasive Material
Alumina Zirconia
Maximum Operating Speed
13,300 rpm
Color
Blue
Abrasive Grade
Fine
Face Angle
Flat
Abrasive Grit
120
Features
Trimmable Backing
Density Rating
High
Description
Klingspor SMT Titan 624 4-1/2" 120 Grit Flap Disc, 624120115FT, 4-1/2 in, 5/8-11 in, N/A, Flap Disc, Type 27, Flat, Threaded Hole, Plastic, Cotton/Polyester, Coated, Alumina Zirconia, Fine, 120, SMT 624 Titan, 13,300 RPM, Trimmable Backing10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.