
SMT Titan 624 4-1/2" 60 Grit Flap Disc, 10PK
Mfr # 624060115DT
Zoro # G321718841
product price:Â $92.49
/pk 10, $9.25/ea
Free Shipping & Returns
Key Features
Abrasive Material
Alumina Zirconia
Flap Disc Type
Type 29
Face Angle
12-Degree Angle
Features
Trimmable Backing
Backing Material
Cotton/Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
624060115DT
Zoro #
G321718841
UPC #
-
Country of Origin
Poland
Dimensions
Connector Size
5/8-11 in
Overall Diameter
4-1/2 in
Details
Abrasive Material
Alumina Zirconia
Flap Disc Type
Type 29
Face Angle
12-Degree Angle
Features
Trimmable Backing
Backing Material
Cotton/Polyester
Density Rating
High
Abrasive Grit
60
Backing Plate Material
Plastic
Item
Flap Disc
Abrasive Type
Coated
Abrasive Grade
Medium
Connector Type
Threaded Hole
Color
Blue
Maximum Operating Speed
13,300 RPM
Description
Klingspor SMT Titan 624 4-1/2" 60 Grit Flap Disc, 624060115DT, 4-1/2 in, 5/8-11 in, N/A, Flap Disc, Type 29, 12-Degree Angle, Threaded Hole, Plastic, Cotton/Polyester, Coated, Alumina Zirconia, Medium, 60, SMT 624 Titan, 13,300 RPM, Trimmable Backing10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.