
SMT Titan 624 4-1/2" 60 Grit Flap Disc, 10PK
Mfr # 624060115FT
Zoro # G821718815
product price:Â $92.49
/pk 10, $9.25/ea
Free Shipping & Returns
Key Features
Overall Diameter
4-1/2 in
Abrasive Grit
60
Abrasive Type
Coated
Density Rating
High
Features
Trimmable Backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624060115FT
Zoro #
G821718815
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8-11 in
Details
Abrasive Grit
60
Abrasive Type
Coated
Density Rating
High
Features
Trimmable Backing
Flap Disc Type
Type 27
Abrasive Grade
Medium
Face Angle
Flat
Backing Material
Cotton/Polyester
Color
Blue
Abrasive Material
Alumina Zirconia
Maximum Operating Speed
13,300 RPM
Backing Plate Material
Plastic
Connector Type
Threaded Hole
Item
Flap Disc
Description
Klingspor SMT Titan 624 4-1/2" 60 Grit Flap Disc, 624060115FT, 4-1/2 in, 5/8-11 in, N/A, Flap Disc, Type 27, Flat, Threaded Hole, Plastic, Cotton/Polyester, Coated, Alumina Zirconia, Medium, 60, SMT 624 Titan, 13,300 RPM, Trimmable Backing10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.