
SMT Titan 624 4-1/2" 80 Grit Flap Disc, 10PK
Mfr # 624080115DT
Zoro # G921719224
product price:Â $92.49
/pk 10, $9.25/ea
Free Shipping & Returns
Key Features
Connector Type
Threaded Hole
Backing Material
Cotton/Polyester
Face Angle
12-Degree Angle
Overall Diameter
4-1/2 in
Density Rating
High
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
624080115DT
Zoro #
G921719224
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8-11 in
Details
Connector Type
Threaded Hole
Backing Material
Cotton/Polyester
Face Angle
12-Degree Angle
Density Rating
High
Abrasive Material
Alumina Zirconia
Backing Plate Material
Plastic
Abrasive Grade
Medium
Abrasive Type
Coated
Flap Disc Type
Type 29
Item
Flap Disc
Maximum Operating Speed
13,300 RPM
Features
Trimmable Backing
Abrasive Grit
80
Color
Blue
Description
Klingspor SMT Titan 624 4-1/2" 80 Grit Flap Disc, 624080115DT, 4-1/2 in, 5/8-11 in, N/A, Flap Disc, Type 29, 12-Degree Angle, Threaded Hole, Plastic, Cotton/Polyester, Coated, Alumina Zirconia, Medium, 80, SMT 624 Titan, 13,300 RPM, Trimmable Backing10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.