SMT Titan 624 4-1/2" 80 Grit Flap Disc, 10PK

  • Mfr # 624080115FT

  • Zoro # G821718884


product price:  $92.49
/pk 10, $9.25/ea
Free Shipping & Returns

Key Features

Backing Material
Cotton/Polyester
Features
Trimmable Backing
Abrasive Grade
Medium
Overall Diameter
4-1/2 in
Flap Disc Type
Type 27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624080115FT
Zoro #
G821718884
UPC #
-
Country of Origin
Poland

Dimensions

Overall Diameter
4-1/2 in
Connector Size
5/8-11 in

Details

Backing Material
Cotton/Polyester
Features
Trimmable Backing
Abrasive Grade
Medium
Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Color
Blue
Face Angle
Flat
Backing Plate Material
Plastic
Density Rating
High
Abrasive Material
Alumina Zirconia
Abrasive Grit
80
Maximum Operating Speed
13,300 RPM
Abrasive Type
Coated

Description

Klingspor SMT Titan 624 4-1/2" 80 Grit Flap Disc, 624080115FT, 4-1/2 in, 5/8-11 in, N/A, Flap Disc, Type 27, Flat, Threaded Hole, Plastic, Cotton/Polyester, Coated, Alumina Zirconia, Medium, 80, SMT 624 Titan, 13,300 RPM, Trimmable Backing10 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.