SMT Titan 636 4-1/2" 40 Grit Flap Disc, 10PK

  • Mfr # 636040115T

  • Zoro # G721718847


product price:  $105.99
/pk 10, $10.60/ea
Free Shipping & Returns

Key Features

Backing Material
Cotton/Polyester
Abrasive Material
Lubricated Alumina Zirconia
Maximum Operating Speed
13,300 RPM
Connector Type
Threaded Hole
Connector Size
5/8-11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
636040115T
Zoro #
G721718847
UPC #
-
Country of Origin
Poland

Dimensions

Connector Size
5/8-11 in
Overall Diameter
4-1/2 in

Details

Backing Material
Cotton/Polyester
Abrasive Material
Lubricated Alumina Zirconia
Maximum Operating Speed
13,300 RPM
Connector Type
Threaded Hole
Face Angle
6-Degree Angle
Abrasive Type
Coated
Density Rating
High
Flap Disc Type
Type 29
Abrasive Grit
40
Backing Plate Material
Plastic
Abrasive Grade
Coarse
Color
Green
Features
Trimmable Backing
Item
Flap Disc

Description

Klingspor SMT Titan 636 4-1/2" 40 Grit Flap Disc, 636040115T, 4-1/2 in, 5/8-11 in, N/A, Flap Disc, Type 29, 6-Degree Angle, Threaded Hole, Plastic, Cotton/Polyester, Coated, Lubricated Alumina Zirconia, Coarse, 40, SMT 636 Titan, 13,300 RPM, Trimmable Backing10 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.