
SMT Titan 636 4-1/2" 80 Grit Flap Disc, 10PK
Mfr # 636080115T
Zoro # G921718838
product price:Â $105.99
/pk 10, $10.60/ea
Free Shipping & Returns
Key Features
Color
Green
Density Rating
High
Abrasive Type
Coated
Backing Plate Material
Plastic
Abrasive Material
Lubricated Alumina Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
636080115T
Zoro #
G921718838
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8-11 in
Details
Color
Green
Density Rating
High
Abrasive Type
Coated
Backing Plate Material
Plastic
Abrasive Grit
80
Abrasive Material
Lubricated Alumina Zirconia
Features
Trimmable Backing
Backing Material
Cotton/Polyester
Maximum Operating Speed
13,300 RPM
Connector Type
Threaded Hole
Flap Disc Type
Type 29
Face Angle
6-Degree Angle
Item
Flap Disc
Abrasive Grade
Medium
Description
Klingspor SMT Titan 636 4-1/2" 80 Grit Flap Disc, 636080115T, 4-1/2 in, 5/8-11 in, N/A, Flap Disc, Type 29, 6-Degree Angle, Threaded Hole, Plastic, Cotton/Polyester, Coated, Lubricated Alumina Zirconia, Medium, 80, SMT 636 Titan, 13,300 RPM, Trimmable Backing10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.