SMT Titan 800 4-1/2" Coarse Non-woven, 5PK

  • Mfr # 800CRSE115T

  • Zoro # G321719084


product price:  $89.99
/pk 5, $18.00/ea
Free Shipping & Returns

Key Features

Maximum Operating Speed
13,300 RPM
Connector Size
5/8-11 in
Features
Trimmable Backing
Connector Type
Threaded Hole
Overall Diameter
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800CRSE115T
Zoro #
G321719084
UPC #
-
Country of Origin
Poland

Dimensions

Connector Size
5/8-11 in
Overall Diameter
4-1/2 in

Details

Maximum Operating Speed
13,300 RPM
Abrasive Grit
Coarse
Features
Trimmable Backing
Connector Type
Threaded Hole
Flap Disc Type
Type 29
Backing Plate Material
Plastic
Backing Material
Cotton/Polyester
Abrasive Type
Coated
Face Angle
12-Degree Angle
Density Rating
High
Abrasive Grade
Coarse
Color
Brown
Abrasive Material
Non-Woven
Item
Flap Disc

Description

Klingspor SMT Titan 800 4-1/2" Coarse Non-woven , 800CRSE115T, 4-1/2 in, 5/8-11 in, N/A, Flap Disc, Type 29, 12-Degree Angle, Threaded Hole, Plastic, Cotton/Polyester, Coated, Non-Woven, Coarse, Coarse, SMT 800 Titan, 13,300 RPM, Trimmable Backing5 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.