SMT Titan 850 4-1/2" 80 Grit Medium Flap Disc, 5PK

  • Mfr # 850080115T

  • Zoro # G721718892


product price:  $108.99
/pk 5, $21.80/ea
Free Shipping & Returns

Key Features

Connector Type
Threaded Hole
Overall Diameter
4-1/2 in
Flap Disc Type
Type 29
Maximum Operating Speed
13,300 RPM
Connector Size
5/8-11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850080115T
Zoro #
G721718892
UPC #
-
Country of Origin
Poland

Dimensions

Overall Diameter
4-1/2 in
Connector Size
5/8-11 in

Details

Connector Type
Threaded Hole
Flap Disc Type
Type 29
Maximum Operating Speed
13,300 RPM
Abrasive Grit
80
Backing Material
Cotton/Polyester
Features
Trimmable Backing
Item
Flap Disc
Abrasive Grade
Medium
Backing Plate Material
Plastic
Abrasive Material
Non-Woven/Aluminum Oxide
Face Angle
12-Degree Angle
Abrasive Type
Coated
Density Rating
High
Color
Yellow

Description

Klingspor SMT Titan 850 4-1/2" 80 Grit Medium Flap Disc, 850080115T, 4-1/2 in, 5/8-11 in, N/A, Flap Disc, Type 29, 12-Degree Angle, Threaded Hole, Plastic, Cotton/Polyester, Coated, Non-Woven/Aluminum Oxide, Medium , Medium/80, SMT 850 Titan, 13,300 RPM, Trimmable Backing5 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.