SMT Titan 950 4-1/2" 120 Grit Flap Disc, 10PK

  • Mfr # 950120115FT

  • Zoro # G521718849


product price:  $113.99
/pk 10, $11.40/ea
Free Shipping & Returns

Key Features

Density Rating
High
Flap Disc Type
Type 27
Maximum Operating Speed
13,300 RPM
Connector Type
Threaded Hole
Connector Size
5/8-11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950120115FT
Zoro #
G521718849
UPC #
-
Country of Origin
Poland

Dimensions

Connector Size
5/8-11 in
Overall Diameter
4-1/2 in

Details

Density Rating
High
Flap Disc Type
Type 27
Maximum Operating Speed
13,300 RPM
Connector Type
Threaded Hole
Abrasive Grade
Fine
Features
Trimmable Backing
Abrasive Grit
120
Color
Blue
Backing Material
Cotton/Polyester
Abrasive Type
Coated
Face Angle
Flat
Abrasive Material
Alumina Zirconia
Backing Plate Material
Plastic
Item
Flap Disc

Description

Klingspor SMT Titan 950 4-1/2" 120 Grit Flap Disc, 950120115FT, 4-1/2 in, 5/8-11 in, N/A, Flap Disc, Type 27, Flat, Threaded Hole, Plastic, Cotton/Polyester, Coated, Alumina Zirconia, Fine, 120, SMT 950 Titan, 13,300 RPM, Trimmable Backing10 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.