
SMT Titan 950 4-1/2" 40 Grit Flap Disc, 10PK
Mfr # 950040115DT
Zoro # G021719148
product price:Â $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
Key Features
Connector Size
5/8-11 in
Abrasive Material
Alumina Zirconia
Flap Disc Type
Type 29
Abrasive Grit
40
Backing Plate Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
950040115DT
Zoro #
G021719148
UPC #
-
Country of Origin
Poland
Dimensions
Connector Size
5/8-11 in
Overall Diameter
4-1/2 in
Details
Abrasive Material
Alumina Zirconia
Flap Disc Type
Type 29
Abrasive Grit
40
Backing Plate Material
Plastic
Features
Trimmable Backing
Abrasive Grade
Coarse
Backing Material
Cotton/Polyester
Abrasive Type
Coated
Item
Flap Disc
Color
Blue
Connector Type
Threaded Hole
Density Rating
High
Maximum Operating Speed
13,300 RPM
Face Angle
6-Degree Angle
Description
Klingspor SMT Titan 950 4-1/2" 40 Grit Flap Disc, 950040115DT, 4-1/2 in, 5/8-11 in, N/A, Flap Disc, Type 29, 6-Degree Angle, Threaded Hole, Plastic, Cotton/Polyester, Coated, Alumina Zirconia, Coarse, 40, SMT 950 Titan, 13,300 RPM, Trimmable Backing10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.