
SMT Titan 950 4-1/2" 60 Grit Flap Disc, 10PK
Mfr # 950060115DT
Zoro # G921719071
product price:Â $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
Key Features
Color
Blue
Features
Trimmable Backing
Abrasive Grade
Medium
Flap Disc Type
Type 29
Density Rating
High
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
950060115DT
Zoro #
G921719071
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8-11 in
Details
Color
Blue
Features
Trimmable Backing
Abrasive Grade
Medium
Flap Disc Type
Type 29
Density Rating
High
Abrasive Type
Coated
Face Angle
6-Degree Angle
Abrasive Material
Alumina Zirconia
Maximum Operating Speed
13,300 RPM
Backing Material
Cotton/Polyester
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Item
Flap Disc
Abrasive Grit
60
Description
Klingspor SMT Titan 950 4-1/2" 60 Grit Flap Disc, 950060115DT, 4-1/2 in, 5/8-11 in, N/A, Flap Disc, Type 29, 6-Degree Angle, Threaded Hole, Plastic, Cotton/Polyester, Coated, Alumina Zirconia, Medium, 60, SMT 950 Titan, 13,300 RPM, Trimmable Backing10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.