
SMT Titan 950 4-1/2" 60 Grit Flap Disc, 10PK
Mfr # 950060115FT
Zoro # G121718843
product price:Â $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
Key Features
Face Angle
Flat
Connector Type
Threaded Hole
Abrasive Material
Alumina Zirconia
Features
Trimmable Backing
Abrasive Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
950060115FT
Zoro #
G121718843
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8-11 in
Details
Face Angle
Flat
Connector Type
Threaded Hole
Abrasive Material
Alumina Zirconia
Features
Trimmable Backing
Abrasive Grade
Medium
Density Rating
High
Backing Material
Cotton/Polyester
Item
Flap Disc
Maximum Operating Speed
13,300 RPM
Backing Plate Material
Plastic
Color
Blue
Flap Disc Type
Type 27
Abrasive Grit
60
Abrasive Type
Coated
Description
Klingspor SMT Titan 950 4-1/2" 60 Grit Flap Disc, 950060115FT, 4-1/2 in, 5/8-11 in, N/A, Flap Disc, Type 27, Flat, Threaded Hole, Plastic, Cotton/Polyester, Coated, Alumina Zirconia, Medium, 60, SMT 950 Titan, 13,300 RPM, Trimmable Backing10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.