SMT Titan 950 4-1/2" 80 Grit Flap Disc, 10PK

  • Mfr # 950080115DT

  • Zoro # G021719087


product price:  $113.99
/pk 10, $11.40/ea
Free Shipping & Returns

Key Features

Connector Size
5/8-11 in
Overall Diameter
4-1/2 in
Backing Material
Cotton/Polyester
Flap Disc Type
Type 29
Maximum Operating Speed
13,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
950080115DT
Zoro #
G021719087
UPC #
-
Country of Origin
Poland

Dimensions

Connector Size
5/8-11 in
Overall Diameter
4-1/2 in

Details

Backing Material
Cotton/Polyester
Flap Disc Type
Type 29
Maximum Operating Speed
13,300 RPM
Connector Type
Threaded Hole
Abrasive Type
Coated
Density Rating
High
Face Angle
6-Degree Angle
Abrasive Grit
80
Backing Plate Material
Plastic
Abrasive Grade
Medium
Abrasive Material
Alumina Zirconia
Features
Trimmable Backing
Color
Blue
Item
Flap Disc

Description

Klingspor SMT Titan 950 4-1/2" 80 Grit Flap Disc, 950080115DT, 4-1/2 in, 5/8-11 in, N/A, Flap Disc, Type 29, 6-Degree Angle, Threaded Hole, Plastic, Cotton/Polyester, Coated, Alumina Zirconia, Medium, 80, SMT 950 Titan, 13,300 RPM, Trimmable Backing10 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.