
SMT Titan 950 4-1/2" 80 Grit Flap Disc, 10PK
Mfr # 950080115FT
Zoro # G921718814
product price:Â $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
Key Features
Abrasive Grit
80
Abrasive Type
Coated
Maximum Operating Speed
13,300 RPM
Backing Plate Material
Plastic
Features
Trimmable Backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950080115FT
Zoro #
G921718814
UPC #
-
Country of Origin
Poland
Dimensions
Connector Size
5/8-11 in
Overall Diameter
4-1/2 in
Details
Abrasive Grit
80
Abrasive Type
Coated
Maximum Operating Speed
13,300 RPM
Backing Plate Material
Plastic
Features
Trimmable Backing
Connector Type
Threaded Hole
Density Rating
High
Item
Flap Disc
Flap Disc Type
Type 27
Backing Material
Cotton/Polyester
Abrasive Material
Alumina Zirconia
Face Angle
Flat
Abrasive Grade
Medium
Color
Blue
Description
Klingspor SMT Titan 950 4-1/2" 80Grit Flap Disc, 950080115FT, 4-1/2 in, 5/8-11 in, N/A, Flap Disc, Type 27, Flat, Threaded Hole, Plastic, Cotton/Polyester, Coated, Alumina Zirconia, Medium, 80, SMT 950 Titan, 13,300 RPM, Trimmable Backing10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.