
Sponge Box Square Pad Sponge Sanding 180 Grit, 130PK
Mfr # SPONGEBOX180
Zoro # G921719156
original price: $83.39
14% off
new price: $70.89
/pk 130, $0.55/eaKey Features
Density Rating
Low
Length
5-1/2 in
Backing Material
Foam
Abrasive Grade
Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPONGEBOX180
Zoro #
G921719156
UPC #
-
Country of Origin
Germany
Dimensions
Length
5-1/2 in
Size
4-1/2 x 5-1/2
Width
4-1/2 in
Details
Density Rating
Low
Backing Material
Foam
Abrasive Grade
Fine
Abrasive Material
Aluminum Oxide
Vacuum Hole Design
No Hole
Attachment Type
Plain Back
Features
Perferated Sheets
Abrasive Grit
180
Description
Sanding, Foam Sanding Pad, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding Roll, Sponge, Sponge Box, 4-1/2" x 5-1/2" x 1/4" Aluminum Oxide, VP73W 180-Grit, Hardwood, Softwood, 10-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.