
Sponge Box Square Pad Sponge Sanding 220 Grit, 130PK
Mfr # SPONGEBOX220
Zoro # G921718951
product price: $83.39
/pk 130, $0.64/ea
Free Shipping & Returns
Key Features
Backing Material
Foam
Abrasive Grade
Fine
Attachment Type
Plain Back
Density Rating
Low
Abrasive Grit
220
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPONGEBOX220
Zoro #
G921718951
UPC #
-
Country of Origin
Germany
Dimensions
Width
4-1/2 in
Size
4-1/2 x 5-1/2
Length
5-1/2 in
Details
Backing Material
Foam
Abrasive Grade
Fine
Attachment Type
Plain Back
Density Rating
Low
Abrasive Grit
220
Abrasive Material
Aluminum Oxide
Vacuum Hole Design
No Hole
Features
Perferated Sheets
Description
Sanding, Foam Sanding Pad, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding Roll, Sponge, Sponge Box, 4-1/2" x 5-1/2" x 1/4" Aluminum Oxide, VP73W 220-Grit, Hardwood, Softwood, 10-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.