
Sponge Box Square Pad Sponge Sanding 220 Grit, 130PK
Mfr # SPONGEBOXPS35220
Zoro # G121719130
original price: $70.39
14% off
new price: $59.85
/pk 130, $0.46/eaKey Features
Abrasive Grit
220
Vacuum Hole Design
No Hole
Attachment Type
Plain Back
Backing Material
Foam
Features
Perferated Sheets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPONGEBOXPS35220
Zoro #
G121719130
UPC #
-
Country of Origin
Poland
Dimensions
Length
5-1/2 in
Width
4-1/2 in
Size
4-1/2 x 5-1/2
Details
Abrasive Grit
220
Vacuum Hole Design
No Hole
Attachment Type
Plain Back
Backing Material
Foam
Features
Perferated Sheets
Abrasive Material
Silicon Carbide
Abrasive Grade
Fine
Density Rating
Low
Description
Sanding, Foam Sanding Pad, Wood, Paint, Primer, Sealer, Scuffing, Finish, SandFinishes, Sanding Pad, Foam Sanding Roll, Sponge, Sponge Box, 4-1/2" x 5-1/2" x 1/4" Silicon Carbide, PS35BW, 220-Grit, Hardwood, Softwood, 10-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.