Sponge Box Square Pad Sponge Sanding 240 Grit, 130PK
- Mfr # SPONGEBOX240
- Zoro # G621718985
product price:Â
$
83.39
/pk of 130, $0.64/ea
Key Features
Length
5-1/2 in
Width
4-1/2 in
Abrasive Material
Aluminum Oxide
Backing Material
Foam
Density Rating
Low
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPONGEBOX240
- Zoro #
- G621718985
- UPC #
- -
- Country of Origin
- Germany
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Foam
- Density Rating
- Low
- Vacuum Hole Design
- No Hole
- Features
- Perferated Sheets
- Abrasive Grade
- Fine
- Attachment Type
- Plain Back
- Abrasive Grit
- 240
Dimensions
- Length
- 5-1/2 in
- Width
- 4-1/2 in
- Size
- 4-1/2 x 5-1/2
Description
Sanding, Foam Sanding Pad, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding Roll, Sponge, Sponge Box, 4-1/2" x 5-1/2" x 1/4" Aluminum Oxide, VP73W 240-Grit, Hardwood, Softwood, 10-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.