
Sponge Box Square Pad Sponge Sanding 320 Grit, 130PK
Mfr # SPONGEBOXPS35320
Zoro # G321719374
product price: $70.39
/pk 130, $0.54/eaKey Features
Vacuum Hole Design
No Hole
Density Rating
Low
Abrasive Material
Silicon Carbide
Features
Perferated Sheets
Abrasive Grit
320
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPONGEBOXPS35320
Zoro #
G321719374
UPC #
-
Country of Origin
Poland
Dimensions
Width
4-1/2 in
Length
5-1/2 in
Size
4-1/2 x 5-1/2
Details
Vacuum Hole Design
No Hole
Density Rating
Low
Abrasive Material
Silicon Carbide
Features
Perferated Sheets
Abrasive Grit
320
Backing Material
Foam
Attachment Type
Plain Back
Abrasive Grade
Very Fine
Description
Sanding, Foam Sanding Pad, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding Roll, Sponge, Sponge Box, 4-1/2" x 5-1/2" x 1/4" Silicon Carbide, PS35BW, 320-Grit, Hardwood, Softwood, 10-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.