
Sponge Box Square Pad Sponge Sanding 400 Grit, 130PK
Mfr # SPONGEBOX400
Zoro # G121719321
original price: $83.39
14% off
new price: $70.89
/pk 130, $0.55/eaKey Features
Features
Perferated Sheets
Density Rating
Low
Abrasive Grade
Very Fine
Abrasive Grit
400
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPONGEBOX400
Zoro #
G121719321
UPC #
-
Country of Origin
Germany
Dimensions
Size
4-1/2 x 5-1/2
Length
5-1/2 in
Width
4-1/2 in
Details
Features
Perferated Sheets
Density Rating
Low
Abrasive Grade
Very Fine
Abrasive Grit
400
Abrasive Material
Aluminum Oxide
Attachment Type
Plain Back
Backing Material
Foam
Vacuum Hole Design
No Hole
Description
Sanding, Foam Sanding Pad, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding Roll, Sponge, Sponge Box, 4-1/2" x 5-1/2" x 1/4" Aluminum Oxide, VP73W 400-Grit, Hardwood, Softwood, 10-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.