Zoro Homepage

Sponge Box Square Pad Sponge Sanding 600 Grit, 130PK

  • Mfr # SPONGEBOX600

  • Zoro # G621719005


original price: $83.39
14% off
new price: $70.89
/pk 130, $0.55/ea

Key Features

Abrasive Material
Aluminum Oxide
Backing Material
Foam
Abrasive Grade
Very Fine
Features
Perferated Sheets
Abrasive Grit
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPONGEBOX600
Zoro #
G621719005
UPC #
-
Country of Origin
Germany

Dimensions

Length
5-1/2 in
Width
4-1/2 in
Size
4-1/2 x 5-1/2

Details

Abrasive Material
Aluminum Oxide
Backing Material
Foam
Abrasive Grade
Very Fine
Features
Perferated Sheets
Abrasive Grit
600
Attachment Type
Plain Back
Density Rating
Low
Vacuum Hole Design
No Hole

Description

Sanding, Foam Sanding Pad, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding Roll, Sponge, Sponge Box, 4-1/2" x 5-1/2" x 1/4" Aluminum Oxide, VP73W 600-Grit, Hardwood, Softwood, 10-Pack

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.