Zoro Homepage

Sponge Box Square Pad Sponge Sanding 800 Grit, 130PK

  • Mfr # SPONGEBOX800

  • Zoro # G121719291


original price: $80.85
14% off
new price: $68.75
/pk 130, $0.53/ea

Key Features

Backing Material
Foam
Abrasive Material
Aluminum Oxide
Abrasive Grit
800
Vacuum Hole Design
No Hole
Length
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPONGEBOX800
Zoro #
G121719291
UPC #
-
Country of Origin
Germany

Dimensions

Length
5-1/2 in
Size
4-1/2 x 5-1/2
Width
4-1/2 in

Details

Backing Material
Foam
Abrasive Material
Aluminum Oxide
Abrasive Grit
800
Vacuum Hole Design
No Hole
Attachment Type
Plain Back
Features
Perferated Sheets
Density Rating
Low
Abrasive Grade
Very Fine

Description

Sanding, Foam Sanding Pad, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding Roll, Sponge, Sponge Box, 4-1/2" x 5-1/2" x 1/4" Aluminum Oxide, VP73W 800-Grit, Hardwood, Softwood, 10-Pack

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.