
Super Finish Polishing Compound
Mfr # KPC4SF
Zoro # G521718962
original price: $12.59
15% off
new price: $10.69
/eaKey Features
Container Type
Box
Cut/Color
100% Color
Primary Material Application
All Metals, Stainless, Titanium, Chrome
Color
Blue
Application
Mirror Polishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPC4SF
Zoro #
G521718962
UPC #
-
Country of Origin
Turkey
Details
Container Type
Box
Cut/Color
100% Color
Primary Material Application
All Metals, Stainless, Titanium, Chrome
Color
Blue
Application
Mirror Polishing
Item
Polishing Compound
Description
Polishing Compound, Compound, Super Finish, Blue, 100% Color, Metal, Polishing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.