Ultra-Flex Sanding Pads Aluminum Oxide 100 Grit, 100PK

  • Mfr # ULTRAFLEX100AO

  • Zoro # G521719228


product price:  $177.99
/pk 100, $1.78/ea
Free Shipping & Returns

Key Features

Density Rating
Medium
Abrasive Grit
100
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ULTRAFLEX100AO
Zoro #
G521719228
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
4-1/2 in
Size
4-1/2 x 5-1/2
Length
5-1/2 in

Details

Density Rating
Medium
Abrasive Grit
100
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Features
Wet/Dry
Attachment Type
Plain Back
Backing Material
Foam
Abrasive Grade
Medium

Description

Sanding, UltraFlex, Flexible, Foam Sanding Pad, Sponge, Wet Sanding, Hand Sanding, Wood, Hardwood, Softwood, Paint, Primer, Sealer, Finish Sanding, Finishes, 4-1/2" x 5-1/2", Aluminum Oxide, 100-grit, 100-Pack

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.