
Ultra-Flex Sanding Pads Aluminum Oxide 100 Grit, 10PK
Mfr # UF100AO-10
Zoro # G221718934
product price:Â $19.75
/pk 10, $1.98/eaKey Features
Abrasive Grit
100
Abrasive Material
Aluminum Oxide
Attachment Type
Plain Back
Length
5-1/2 in
Vacuum Hole Design
No Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF100AO-10
Zoro #
G221718934
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
5-1/2 in
Width
4-1/2 in
Size
4-1/2 x 5-1/2
Details
Abrasive Grit
100
Abrasive Material
Aluminum Oxide
Attachment Type
Plain Back
Vacuum Hole Design
No Hole
Features
Wet/Dry
Abrasive Grade
Medium
Backing Material
Foam
Density Rating
Medium
Description
Sanding, UltraFlex, Flexible, Foam Sanding Pad, Sponge, Wet Sanding, Hand Sanding, Wood, Hardwood, Softwood, Paint, Primer, Sealer, Finish Sanding, Finishes, 4-1/2" x 5-1/2", Aluminum Oxide, 100-grit, 10-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.