
Ultra-Flex Sanding Pads Aluminum Oxide 120 Grit, 100PK
Mfr # ULTRAFLEX120AO
Zoro # G521718948
product price:Â $177.99
/pk 100, $1.78/ea
Free Shipping & Returns
Key Features
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Density Rating
Medium
Abrasive Grit
120
Features
Wet/Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ULTRAFLEX120AO
Zoro #
G521718948
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
4-1/2 in
Size
4-1/2 x 5-1/2
Length
5-1/2 in
Details
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Density Rating
Medium
Abrasive Grit
120
Features
Wet/Dry
Abrasive Grade
Fine
Backing Material
Foam
Attachment Type
Plain Back
Description
Sanding, UltraFlex, Flexible, Foam Sanding Pad, Sponge, Wet Sanding, Hand Sanding, Wood, Hardwood, Softwood, Paint, Primer, Sealer, Finish Sanding, Finishes, 4-1/2" x 5-1/2", Aluminum Oxide, 120-grit, 100-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.