Ultra-Flex Sanding Pads Aluminum Oxide 180 Grit, 10PK

  • Mfr # UF180AO-10

  • Zoro # G321719329


product price:  $19.75
/pk 10, $1.98/ea

Key Features

Density Rating
Medium
Length
5-1/2 in
Backing Material
Foam
Vacuum Hole Design
No Hole
Size
4-1/2 x 5-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UF180AO-10
Zoro #
G321719329
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
5-1/2 in
Size
4-1/2 x 5-1/2
Width
4-1/2 in

Details

Density Rating
Medium
Backing Material
Foam
Vacuum Hole Design
No Hole
Abrasive Grade
Fine
Features
Wet/Dry
Abrasive Grit
180
Abrasive Material
Aluminum Oxide
Attachment Type
Plain Back

Description

Sanding, UltraFlex, Flexible, Foam Sanding Pad, Sponge, Wet Sanding, Hand Sanding, Wood, Hardwood, Softwood, Paint, Primer, Sealer, Finish Sanding, Finishes, 4-1/2" x 5-1/2", Aluminum Oxide, 180-grit, 10-Pack

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.