Ultra-Flex Sanding Pads Aluminum Oxide 220 Grit, 100PK

  • Mfr # ULTRAFLEX220AO

  • Zoro # G021719254


product price:  $177.99
/pk 100, $1.78/ea
Free Shipping & Returns

Key Features

Vacuum Hole Design
No Hole
Density Rating
Medium
Abrasive Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Grit
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ULTRAFLEX220AO
Zoro #
G021719254
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
4-1/2 in
Length
5-1/2 in
Size
4-1/2 x 5-1/2

Details

Vacuum Hole Design
No Hole
Density Rating
Medium
Abrasive Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Grit
220
Backing Material
Foam
Features
Wet/Dry
Attachment Type
Plain Back

Description

Sanding, UltraFlex, Flexible, Foam Sanding Pad, Sponge, Wet Sanding, Hand Sanding, Wood, Hardwood, Softwood, Paint, Primer, Sealer, Finish Sanding, Finishes, 4-1/2" x 5-1/2", Aluminum Oxide, 220-grit, 100-Pack

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.