
Ultra-Flex Sanding Pads Aluminum Oxide 220 Grit, 10PK
Mfr # UF220AO-10
Zoro # G021719292
product price:Â $19.75
/pk 10, $1.98/eaKey Features
Density Rating
Medium
Abrasive Grade
Fine
Vacuum Hole Design
No Hole
Backing Material
Foam
Attachment Type
Plain Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF220AO-10
Zoro #
G021719292
UPC #
-
Country of Origin
United Kingdom
Dimensions
Size
4-1/2 x 5-1/2
Length
5-1/2 in
Width
4-1/2 in
Details
Density Rating
Medium
Abrasive Grade
Fine
Vacuum Hole Design
No Hole
Backing Material
Foam
Attachment Type
Plain Back
Abrasive Grit
220
Features
Wet/Dry
Abrasive Material
Aluminum Oxide
Description
Sanding, UltraFlex, Flexible, Foam Sanding Pad, Sponge, Wet Sanding, Hand Sanding, Wood, Hardwood, Softwood, Paint, Primer, Sealer, Finish Sanding, Finishes, 4-1/2" x 5-1/2", Aluminum Oxide, 220-grit, 10-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.