
Ultra-Flex Sanding Pads Aluminum Oxide 320 Grit, 100PK
Mfr # ULTRAFLEX320AO
Zoro # G021718950
product price:Â $177.99
/pk 100, $1.78/ea
Free Shipping & Returns
Key Features
Density Rating
Medium
Backing Material
Foam
Features
Wet/Dry
Abrasive Grade
Fine
Attachment Type
Plain Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ULTRAFLEX320AO
Zoro #
G021718950
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
5-1/2 in
Width
4-1/2 in
Size
4-1/2 x 5-1/2
Details
Density Rating
Medium
Backing Material
Foam
Features
Wet/Dry
Abrasive Grade
Fine
Attachment Type
Plain Back
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Abrasive Grit
320
Description
Sanding, UltraFlex, Flexible, Foam Sanding Pad, Sponge, Wet Sanding, Hand Sanding, Wood, Hardwood, Softwood, Paint, Primer, Sealer, Finish Sanding, Finishes, 4-1/2" x 5-1/2", Aluminum Oxide, 320-grit, 100-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.