
Ultra-Flex Sanding Pads Silicon Carbide 120 Grit, 100PK
Mfr # ULTRAFLEX120SC
Zoro # G921719309
product price: $177.99
/pk 100, $1.78/ea
Free Shipping & Returns
Key Features
Abrasive Grit
120
Length
5-1/2 in
Abrasive Material
Silicon Carbide
Abrasive Grade
Medium
Density Rating
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ULTRAFLEX120SC
Zoro #
G921719309
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
5-1/2 in
Size
4-1/2 x 5-1/2
Width
4-1/2 in
Details
Abrasive Grit
120
Abrasive Material
Silicon Carbide
Abrasive Grade
Medium
Density Rating
Medium
Backing Material
Foam
Features
Wet/Dry
Vacuum Hole Design
No Hole
Attachment Type
Plain Back
Description
Sanding, UltraFlex, Flexible, Foam Sanding Pad, Sponge, Wet Sanding, Hand Sanding, Wood, Hardwood, Softwood, Paint, Primer, Sealer, Finish Sanding, Finishes, 4-1/2" x 5-1/2", Silicon Carbide, 120-grit, 100-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.