
Ultra-Flex Sanding Pads Silicon Carbide 120 Grit, 10PK
Mfr # UF120SC-10
Zoro # G221719320
product price: $19.75
/pk 10, $1.98/eaKey Features
Abrasive Material
Silicon Carbide
Abrasive Grit
120
Vacuum Hole Design
No Hole
Width
4-1/2 in
Density Rating
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF120SC-10
Zoro #
G221719320
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
4-1/2 in
Size
4-1/2" x 5-1/2"
Length
5-1/2 in
Details
Abrasive Material
Silicon Carbide
Abrasive Grit
120
Vacuum Hole Design
No Hole
Density Rating
Medium
Attachment Type
Plain Back
Backing Material
Foam
Features
Wet/Dry
Abrasive Grade
Medium
Description
Sanding, UltraFlex, Flexible, Foam Sanding Pad, Sponge, Wet Sanding, Hand Sanding, Wood, Hardwood, Softwood, Paint, Primer, Sealer, Finish Sanding, Finishes, 4-1/2" x 5-1/2", Silicon Carbide, 120-grit, 10-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.