
Ultra-Flex Sanding Pads Silicon Carbide 180 Grit 100PK
Mfr # ULTRAFLEX180SC
Zoro # G821719133
product price:Â $177.99
/pk 100, $1.78/ea
Free Shipping & Returns
Key Features
Abrasive Grit
180
Abrasive Grade
Fine
Backing Material
Foam
Length
5-1/2 in
Attachment Type
Plain Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ULTRAFLEX180SC
Zoro #
G821719133
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
5-1/2 in
Size
4-1/2 x 5-1/2
Width
4-1/2 in
Details
Abrasive Grit
180
Abrasive Grade
Fine
Backing Material
Foam
Attachment Type
Plain Back
Abrasive Material
Silicon Carbide
Vacuum Hole Design
No Hole
Density Rating
Medium
Features
Wet/Dry
Description
Sanding, UltraFlex, Flexible, Foam Sanding Pad, Sponge, Wet Sanding, Hand Sanding, Wood, Hardwood, Softwood, Paint, Primer, Sealer, Finish Sanding, Finishes, 4-1/2" x 5-1/2", Silicon Carbide, 180-grit, 100-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.