
Ultra-Flex Sanding Pads Silicon Carbide 180 Grit, 10PK
Mfr # UF180SC-10
Zoro # G621719357
product price: $19.75
/pk 10, $1.98/eaKey Features
Abrasive Grade
Fine
Features
Wet/Dry
Density Rating
Medium
Backing Material
Foam
Abrasive Grit
180
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF180SC-10
Zoro #
G621719357
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
4-1/2 in
Size
4-1/2 x 5-1/2
Length
5-1/2 in
Details
Abrasive Grade
Fine
Features
Wet/Dry
Density Rating
Medium
Backing Material
Foam
Abrasive Grit
180
Attachment Type
Plain Back
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Description
Sanding, UltraFlex, Flexible, Foam Sanding Pad, Sponge, Wet Sanding, Hand Sanding, Wood, Hardwood, Softwood, Paint, Primer, Sealer, Finish Sanding, Finishes, 4-1/2" x 5-1/2", Silicon Carbide, 180-grit, 10-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.