
Universal Final Finsh Polishing Compound
Mfr # KPC5S
Zoro # G221719184
product price: $37.39
/eaKey Features
Primary Material Application
Non-Ferrous Metals, Plastic, Paint
Container Type
Box
Cut/Color
20% / 80%
Color
Yellow
Application
High Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPC5S
Zoro #
G221719184
UPC #
-
Country of Origin
Turkey
Details
Primary Material Application
Non-Ferrous Metals, Plastic, Paint
Container Type
Box
Cut/Color
20% / 80%
Color
Yellow
Item
Polishing Compound
Application
High Gloss
Description
Polishing Compound, Compound, Universal, Final Finish, Yellow, 20% Cut, 80% Color, Metal, Polishing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.