Zoro Homepage

Universal Finishing Polishing Compound

  • Mfr # KPC4S

  • Zoro # G021718912


original price: $15.19
15% off
new price: $12.89
/ea

Key Features

Primary Material Application
All Metals
Container Type
Box
Cut/Color
30% / 70%
Color
Red
Application
30% Cut, 70% Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPC4S
Zoro #
G021718912
UPC #
-
Country of Origin
Turkey

Details

Primary Material Application
All Metals
Container Type
Box
Cut/Color
30% / 70%
Item
Polishing Compound
Color
Red
Application
30% Cut, 70% Color

Description

Polishing Compound, Compound, Universal Finishing, Red, 30% Cut, 70% Color, All Metals, Metal, Polishing

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.