Zoro Homepage

Electric Concrete Cutter, 14-In. Blade

  • Mfr # 114831

  • Zoro # G316297825


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Includes
14 inch blade and adjustment wrench
Cord Length
6.5 ft
Max. RPM
4300
Max. Cutting Depth
5 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114831
Zoro #
G316297825
UPC #
840321747525
Country of Origin
China

Dimensions

Cord Length
6.5 ft
Max. Cutting Depth
5 in

Details

Includes
14 inch blade and adjustment wrench
Item
Concrete Cutter
Max. RPM
4300
Color
Gray

Description

The Klutch electric concrete cutter cuts stone, brick, tile, and more to a depth of up to 5 in. It offers a maximum blade speed of 4300 RPM and features an ergonomic handle, 14-inch. blade, and adjustment wrench.


  • Cuts various materials
  • LED light for two functions: 1) power indicator and 2) overload alarm
  • Lock-on switch
  • Overload protection by current and soft start
  • Removing part of guard could achieve flat cutting
  • 120V-60Hz
  • No-load speed 4300 RPM
  • 14-in. cutting diameter
  • 5-in. max cutting depth
  • Leakage protection plug with 6-1/2-ft. cable

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.