Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Electric Cement Mixer, 3.5 Cu.-Ft

  • Mfr # 49413

  • Zoro # G416297824


product price: $429.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Capacity
225 lbs. of premix
Mixing Volume
1.77 cu. ft.
Material
Polypropylene
Height
36-1/4 in
Length
46-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49413
Zoro #
G416297824
UPC #
840321722157
Country of Origin
China

Dimensions

Height
36-1/4 in
Length
46-1/2 in
Width
24-13/16 in

Details

Capacity
225 lbs. of premix
Mixing Volume
1.77 cu. ft.
Material
Polypropylene
Item
Cement Mixer
Drum capacity
3.5 cu. ft.
Color
Gray

Description

The Klutch 3.5-cubic ft. portable cement mixer features an easy-to-clean polypropylene drum with 3.5-cu. ft. drum capacity and 1.77-cu. ft. mixing capacity. The mixer rolls on flat-free tires that never need to be inflated.


  • Easy-to-clean polypropylene drum
  • 3.5-cu. ft. drum capacity
  • 1.77-cu. ft. mixing capacity
  • Holds up to 225 lbs. of premix
  • Easy-to-clean poly drum
  • 1/2 HP, 120V, 5.3 Amp, 1,720 RPM electric motor
  • Includes 13-in. x 4-in. flat-free tires
  • Overall 46-1/2-in.L x 24-13/16-in.W x 36-1/4-in.H

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.