Zoro Homepage

Everglow Light Tube XL

  • Mfr # 17EVGR01E

  • Zoro # G814552822


product price: $36.99
/ea
Sold in multiples of 10 for $369.90

Key Features

Length
34 in
Body Color
Clear
Flashlight Body Material
Thermoplastic Polyurethane
Includes
Everglow Light Tube XL
Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17EVGR01E
Zoro #
G814552822
UPC #
846647007350
Country of Origin
China

Dimensions

Length
34 in
Width
4.75 in

Details

Body Color
Clear
Flashlight Body Material
Thermoplastic Polyurethane
Includes
Everglow Light Tube XL
Accessories
Lighting/Power
Shape
Rectangle

Description

  • • Lightweight and flexible design offers a variety of lighting options
  • • White LED light with a dimmer switch to easily control the intensity of light
  • • Compatible with most USB power sources.
  • • To clean: spot wash with warm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.