Zoro Homepage

Mesa Cot XL - Red

  • Mfr # 16MCRD01E

  • Zoro # G314548271


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Tan/Red
Material
300D Ripstop PU Coated Polyester
Length
85.5 in
Width
37 in
Includes
Mesa Cot XL - Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16MCRD01E
Zoro #
G314548271
UPC #
846647008579
Country of Origin
China

Dimensions

Length
85.5 in
Width
37 in
Height
16 in

Details

Color
Tan/Red
Material
300D Ripstop PU Coated Polyester
Includes
Mesa Cot XL - Red
Accessories
Cots
Shape
Rectangle

Description

  • • Intuitive design ensures accurate and easy set up
  • • Aluminum trapezoid structure and unique oval profile of tubing provide optimal strength and comfortable fabric tension for excellent support.
  • • Patent pending Easy Lever Lock system makes assembling and tensioning the cot simple and easy
  • • Collapse and CompactTM technology simplifies takedown by seamlessly folding the durable, oversized cot into the size of a small briefcase
  • • Strong and durable 300D polyester fabric
  • • Easy to access gear pocket for small accessories

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.