Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V Seat Cushion - Grey

  • Mfr # 12VSGR01B

  • Zoro # G714552823


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Width
13.5 in
Material
75D Polyester
Length
14.5 in
Height
1.5 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12VSGR01B
Zoro #
G714552823
UPC #
846647005509
Country of Origin
China

Dimensions

Width
13.5 in
Length
14.5 in
Height
1.5 in

Details

Material
75D Polyester
Color
Gray
Includes
V Seat Cushion - Grey
Shape
Square
Accessories
Seating

Description

Compact and light, the V-Seat provides a simple effective padding anywhere. Durable enough for outdoor use in the backcountry and camping, yet also great for long flights, cold bleachers, or use it in the office for extra padding on your office chair. Compatible with the Klymit Day Bag for added support and comfort.


  • • Lightweight & travel-friendly
  • • Raised V-Chambers create comfortable loft pockets that support the body’s pressure points
  • • Durable for outdoor and indoor use

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.