Zoro Homepage

#20 Toolbox 21-In. x 8-In. x 7-In. Black Powder Coat

  • Mfr # 1502

  • Zoro # G622733680


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Width
23 in
Material
Steel
Height
7 in
Color
Black
Unit Type
2-Step
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1502
Zoro #
G622733680
UPC #
11343015347
Country of Origin
United States

Dimensions

Width
23 in
Height
7 in
Depth
10 in

Details

Material
Steel
Color
Black
Unit Type
2-Step
Item
Universal Toolbox

Description

The KM #30 Toolbox is a tough universal steel toolbox with a versatile mounting system. The assembly mounts to most tractors or implements with use of the optional mounting brackets. Order the optional step with your toolbox for a durable universal toolbox and step assembly with a versatile mounting system. The assembly mounts to the vehicle frame making a 2-step unit.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.