
24-In. Standard Weight Box 24-In. x 20-In. x 18-In. Green Powder Coat
Mfr # 1825
Zoro # G822733350
product price:Â $729.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Thickness
3/16 in
Width
24 in
Material
Steel
Length
20 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1825
Zoro #
G822733350
UPC #
11343015507
Country of Origin
United States
Dimensions
Thickness
3/16 in
Width
24 in
Length
20 in
Depth
18 in
Details
Material
Steel
Item
Standard Weight Box
Color
Green
Description
24-in. Standard Weight Box painted in green powder coat. Our standard weight boxes will add traction and reduce slippage on your tractor to add efficiency, allowing you to finish the job faster. Each standard weight box is constructed from 3/16-in. thick 7-gauge steel. Each weight box features a single or double locking lever that allows for the bottom to swing open to easily empty contents. Easily mount the weight box to your tractor using available mounting brackets (sold separately).
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.