Shop K&M MFG
See all product information
Create Account
28-In. Box Ahead of Weight Cage (BAWC) Kit for Case IH Tier 4 Series Magnum 180-380 Black
- Mfr # 2482
- Zoro # G522733612
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2482
- Zoro #
- G522733612
- UPC #
- 11343015750
- Country of Origin
- United States
- Item
- Box Ahead of Weight Cage (BAWC) Kit
- Color
- Black
- Material
- Steel
Description
Box Ahead of Weight Cage (BAWC) Kit for Case IH Tier 4 Series Magnum 180-380 fits 28-in. standard weight boxes. However, the tractor's weight cage MUST BE at least 2 in. wider than the weight box (sold separately) being ordered. Painted in black powder coat.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.