28-In. Heavy-Duty Weight Box 28-In. x 22-In. x 20-In. Black Powder Coat

  • Mfr # 1814

  • Zoro # G322733881


product price:  $2,669.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Black
Width
28 in
Thickness
1 in
Material
Steel
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1814
Zoro #
G322733881
UPC #
11343015477
Country of Origin
United States

Dimensions

Width
28 in
Thickness
1 in
Depth
20 in
Length
22 in

Details

Item
Heavy-Duty Weight Box
Color
Black
Material
Steel

Description

28-in. Heavy-Duty Weight Box painted in black powder coat. Our heavy-duty weight boxes will add traction and reduce slippage on your tractor to add efficiency, allowing you to finish the job faster. Each heavy-duty weight box is constructed from 1-in. thick steel. Each weight box features a lever that allows for the bottom to swing open to easily empty contents. Features three adjustable height settings. Easily mount the weight box to your tractor using available mounting brackets (sold separately).

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.